This item is Discontinued.

Pacon Corporation Pacon PAC103071 Construction Paper; 76lb.; 18 in. x 24 in.; 50-PK; Turquoise PAC103071

Pacon PAC103071 Construction Paper; 76lb.; 18 in. x 24 in.; 50-PK; Turquoise (Discontinued)

  • Mfr # PAC103071
  • Zoro # G904159993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC103071
Zoro #
G904159993
UPC #
-
Country of Origin
United States

Description

Tru-Ray Construction Paper is made of heavy 76 lb. stock. Heavyweight, 100 percent sulphite paper is tough enough to withstand scoring, folding and curling without cracking and tearing. Superior fade-resistance keeps projects brighter and fresher longer. Acid-free material offers less fading. Recyclable construction paper contains a high percentage of recycled fiber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.