This item is Discontinued.

Pacon Corporation Pacon PAC3768BN 48 x 36 in. Green Presentation Board - 6 Each PAC3768BN

Pacon PAC3768BN 48 x 36 in. Green Presentation Board - 6 Each (Discontinued)

  • Mfr # PAC3768BN
  • Zoro # G303766808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC3768BN
Zoro #
G303766808
UPC #
6788822025251
Country of Origin
United States

Description

Features
  • Presentation Boards are tri-fold, single wall corrugated display boards used for projects, booths, science fair presentations and all types of displays
  • Boards have a smooth, flat, uniform surface to accept many types of medium
  • Boards are Green on the front and Natural Kraft on the back
  • The full display size is 48" x 36" and the board folds to 24" x 36"
  • 1 board each, bundle of 6 boards, 6 boards total
Specifications
  • Color: Green
  • Size: 48 x 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.