This item is Discontinued.

Pacon Corporation Pacon PAC5211BN 9 x 12 in. Heavy Weight Tagboard; White - Pack of 3 PAC5211BN

Pacon PAC5211BN 9 x 12 in. Heavy Weight Tagboard; White - Pack of 3 (Discontinued)

  • Mfr # PAC5211BN
  • Zoro # G603971421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC5211BN
Zoro #
G603971421
UPC #
6788822025923
Country of Origin
United States

Description

Features
  • Exceptionally strong, multi-purpose tagboard can be used for hundreds of arts and crafts projects
  • Same color on both sides, and has a smooth surface for working with pencils, pens, markers, crayons, and other media
  • Acid free
  • 100 sheets each, bundle of 3, 300 sheets total
Specifications
  • Color: White
  • Size: 9 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.