This item is Discontinued.

Pacon Corporation Pacon PAC5485-1 22 in. x 28 in. Poster Board Light Blue - Case of 25 PAC5485-1

Pacon PAC5485-1 22 in. x 28 in. Poster Board Light Blue - Case of 25 (Discontinued)

  • Mfr # PAC5485-1
  • Zoro # G703721360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC5485-1
Zoro #
G703721360
UPC #
-
Country of Origin
United States

Description

This heavy-duty poster board is great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling, and posters. Brilliantly colored on both sides with a smooth uniform finish. 100% recycled fiber.

Features
  • Color - Light Blue
  • Case of 25
  • Size – 22 x 28 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.