This item is Discontinued.

Pacon Corporation Pacon PAC57615 Fadeless Paper Red & White Classic; 48 x 50 ft. PAC57615

Pacon PAC57615 Fadeless Paper Red & White Classic; 48 x 50 ft. (Discontinued)

  • Mfr # PAC57615
  • Zoro # G603894331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC57615
Zoro #
G603894331
UPC #
29444576155
Country of Origin
United States

Description

Features
  • Great for backgrounds, displays, table skirting and party decoration!
  • Made with fade-resistant inks for long-lasting displays and bulletin boards
Specifications
  • Size: 48" x 50"
  • Weight: 3.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.