Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corporation Pacon PAC6503BN 9 x 12 in. Construction Paper; Assorted PAC6503BN

Pacon PAC6503BN 9 x 12 in. Construction Paper; Assorted (Discontinued)

  • Mfr # PAC6503BN
  • Zoro # G804130955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC6503BN
Zoro #
G804130955
UPC #
6788822026586
Country of Origin
United States

Description

Features
  • SunWorks Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper
  • It is the perfect solution for school projects and other arts and crafts
  • It has bright and consistent colors, a smooth texture and cuts and folds evenly without cracking
  • 50 sheets per pack, bundle of 10 packs, 500 sheets total
Specifications
  • Color: Assorted
  • Size: 9 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.