This item is Discontinued.

Pacon Corporation Pacon PAC6596 Tru Ray Hot Assorted Fade Paper; 9 x 12 PAC6596

Pacon PAC6596 Tru Ray Hot Assorted Fade Paper; 9 x 12 (Discontinued)

  • Mfr # PAC6596
  • Zoro # G203894335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC6596
Zoro #
G203894335
UPC #
45173065968
Country of Origin
United States

Description

Features
  • Heavy 76 lb. 100% vat dyed sulphite with longer, stronger fibers
  • Tough enough to take scoring, folding and curling without cracking and tearing
  • Superior fade-resistance keeps projects brighter and fresher longer
  • 50% recycled fiber content
  • 50 sheets per pack
Specifications
  • Size: 9" x 12"
  • Weight: 0.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.