This item is Discontinued.

This item is Discontinued.
Pacon PAC72720 11 x 17 in.Plastic Art Sheets - White (Discontinued)
Mfr #
PAC72720
Zoro #
G704130192
UPC # 29444727205
Country of Origin United States
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAC72720
Zoro #
G704130192
UPC #
29444727205
Country of Origin
United States
Description
Features
- A durable, flexible and versatile 3-D art medium that is perfect for arts and crafts projects.
- This 12 pt. polyethylene material can be used to create custom stencils and die-cuts.
- It accepts many types of medium, so its great for drawing, painting, marbling, collages and monoprints! Get creative and create your own personalized sketch book covers, weaving projects, sculptures, props, signs and more! Available in eight solid colors and one assortment.
- Lead free.
- 8 Sheets
- Color: White
- Size: 11 X 17 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.