Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corporation Pacon PACAC408701 Creativity Street Modeling Clay - Red PACAC408701

Pacon PACAC408701 Creativity Street Modeling Clay - Red (Discontinued)

  • Mfr # PACAC408701
  • Zoro # G804141715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACAC408701
Zoro #
G804141715
UPC #
21196408715
Country of Origin
China

Description

Permanently soft modeling clay is great for artists of all ages. Blend with other colors of extruded modeling clay to create new colors. Each color comes in a rectangular block. This extruded modeling clay is nontoxic for safer play. All six blocks total 1 lb.

Features
  • Extremely soft and nonhardening for lasting play
  • Blend colorful blocks with other permanently soft clay to create new colors
  • Wrapped in poly
  • Nontoxic safe play
Specifications
  • Application&Usage: Modeling
  • Features: SoftNon-toxicNon-drying
  • Color: Red
  • Weight: 100 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.