Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corporation Pacon PACCAR12080 Ghostline Tri-Fold Foam Board; White PACCAR12080

Pacon PACCAR12080 Ghostline Tri-Fold Foam Board; White (Discontinued)

  • Mfr # PACCAR12080
  • Zoro # G603891859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACCAR12080
Zoro #
G603891859
UPC #
45173120803
Country of Origin
United States

Description

Ghostline Tri-Fold Foam Board

The Ghostline tri-fold foam presentation board features a 1/2" faint grid that makes it easy to line up words, charts or graphs. The grid pattern takes the guess work and measuring out of creating a display, making it easy to create the perfect presentation. It's a great solution for school, home, art and office applications. The Ghostline tri-fold foam presentation board is 28 in. wide by 22 in. high, and folds to 14 in. wide by 22 in. high, so it's easy to carry and take with you wherever you need to go. Measures 28" x 22".

Specifications
  • Color: White
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.