This item is Discontinued.

Pacon Corporation Pacon PACX4741-3 Art 1st Drawing Paper; 12 x 18 in. - 100 Sheets Per Pack - Pack of 3 PACX4741-3

This item is Discontinued.

Pacon Corporation

Pacon PACX4741-3 Art 1st Drawing Paper; 12 x 18 in. - 100 Sheets Per Pack - Pack of 3 (Discontinued)

Mfr # PACX4741-3
Zoro # G003894740
UPC # 194629038879
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PACX4741-3
Zoro #
G003894740
UPC #
194629038879
Country of Origin
China

Description

Standard weight white sulphite drawing paper is ideal for classroom use for beginner drawing and sketching. Ideal for use with dry media. Acid free and recyclable. Measures 12" x 18". Includes 100 sheets.

Features
  • Art 1st Drawing Paper
  • 100 Sheets Per Pack
  • Pack of 3
Specifications
  • Size: 12 x 18 in.
  • Weight: 6.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.