Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corrugated StorageBox, 13.5"x28", 0.75x8.5 001310

Corrugated StorageBox, 13.5"x28", 0.75x8.5 (Discontinued)

  • Mfr # 001310
  • Zoro # G5770409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001310
Zoro #
G5770409
UPC #
045173013105
Country of Origin
United States

Dimensions

Width
29 1/4"
Depth
12 7/8"
Size
12 1/2 x 9 1/4 x 1 1/2
Height
9 3/8"

Details

Item
Corrugated StorageBox,13.5"x28",0.75x8.5
Material
Corrugated Cardboard
Color
White
Maximum Weight
5.2 lbs

Description

Corrugated StorageBox,13.5 In.x28 In.,0.75x8.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.