Cream Manila Drawing Paper, 60lb, 9 x 12, Cream Manila, 500PK

  • Mfr # 4209

  • Zoro # G103475283


product price:  $13.15
/pk 500, $0.03/ea

Key Features

Color
Cream Manila
Basis Weight
60 lb
Size
9 x 12
Weight
6.363 lbs
Paper Basis Weight (lb)
60 lb Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4209
Zoro #
G103475283
UPC #
45173042099
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
Paper
Color
Cream Manila
Basis Weight
60 lb
Weight
6.363 lbs
Paper Basis Weight (lb)
60 lb Cover
Paper/Media Color(s)
Cream Manila

Description

Multipurpose drawing paper is ideal for beginning drawing and sketching. For dry media, crayon, charcoal, pencil, and tempera paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.