Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon CreamManilaDrawingPapr, 40lb, 9"x12", PK500 4009

CreamManilaDrawingPapr, 40lb, 9"x12", PK500 (Discontinued)

  • Mfr # 4009
  • Zoro # G5770381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4009
Zoro #
G5770381
UPC #
045173040095
Country of Origin
United States

Dimensions

Size
9 x 12
Sheet/Roll Size
9 x 12

Details

Item
CreamManilaDrawingPapr,40lb,9"x12",PK500
Color
Cream Manila
Basis Weight
40 lb
Paper/Media Color(s)
Cream Manila
Paper Basis Weight (lb)
40 lb Cover
Weight
4.712 lbs

Description

CreamManilaDrawingPapr,40lb,9"x12",Package Quantity500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.