Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon CreamManilaDrawingPapr, 50lb, 9"x12", PK500 004109

CreamManilaDrawingPapr, 50lb, 9"x12", PK500 (Discontinued)

  • Mfr # 004109
  • Zoro # G5770390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004109
Zoro #
G5770390
UPC #
045173041092
Country of Origin
United States

Dimensions

Size
9 x 12

Details

Item
CreamManilaDrawingPapr,50lb,9"x12",PK500
Color
Cream Manila
Basis Weight
50 lb

Description

CreamManilaDrawingPapr,50lb,9"x12",Package Quantity500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.