Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon CreamManilaDrawingPpr, 60lb, 12"x18", PK500 4212

CreamManilaDrawingPpr, 60lb, 12"x18", PK500 (Discontinued)

  • Mfr # 4212
  • Zoro # G5770339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4212
Zoro #
G5770339
UPC #
045173042129
Country of Origin
United States

Dimensions

Size
12 x 18
Sheet/Roll Size
12 x 18

Details

Item
CreamManilaDrawingPpr,60lb,12"x18",PK500
Color
Cream Manila
Basis Weight
60 lb
Weight
12.752 lbs
Paper Basis Weight (lb)
60 lb Cover
Paper/Media Color(s)
Cream Manila

Description

CreamManilaDrawingPpr,60lb,12"x18",Package Quantity500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.