Zoro Homepage

Decorol Flame Retardant Art Rolls

  • Mfr # 101202

  • Zoro # G309988624


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Width
36in
Length
1000 ft
Color
Festive Green
Material
Sulphite
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101202
Zoro #
G309988624
UPC #
84001012026
Country of Origin
United States

Dimensions

Width
36in
Length
1000 ft
Height
7in

Details

Item
Art Paper Roll
Color
Festive Green
Material
Sulphite
Features
Flame Retardant
Application Method
Classroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.