Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Decorol Flame Retardant Art Rolls, 40lb, 36" x 1000ft, Sunrise Yellow 101201

Decorol Flame Retardant Art Rolls, 40lb, 36" x 1000ft, Sunrise Yellow (Discontinued)

  • Mfr # 101201
  • Zoro # G803475286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101201
Zoro #
G803475286
UPC #
84001012019
Country of Origin
United States

Dimensions

Size
36" x 1000 ft
Sheet/Roll Size
36" x 1,000 ft

Details

Item
Paper
Color
Sunrise Yellow
Standards
Conforms to National Fire Protection Association No. 701 Standards; Conforms to the State of California Flame Resistant Requirements
Basis Weight
40 lb
Weight
36.2 lbs
Paper/Media Color(s)
Sunrise Yellow
Rolls Per Unit
1
Paper Basis Weight (lb)
40 lb Cover

Description

Brightly colored paper in a convenient roll for all large projects. Made of 100% vat-dyed sulphite for superior strength and fade-resistance. Durable surface takes on all types of media on either side. Great for art projects, banners, murals and bulletin boards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.