Zoro Homepage

DNealian/Zaner-Bloser Handwriting Tablet, Grade 2-3, PK12

  • Mfr # P2482

  • Zoro # G4784388


product price: $39.95
/pk 12, $3.33/ea

Key Features

Includes
12 tablets (480 sheets total)
Material
Paper
Recommended Grade
Grade 2-3
Color
White
Recommended Age
7-9 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2482
Zoro #
G4784388
UPC #
194629039357
Country of Origin
United States

Details

Includes
12 tablets (480 sheets total)
Material
Paper
Recommended Grade
Grade 2-3
Color
White
Recommended Age
7-9 Years

Description

Our PaconĀ® Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-BloserTM (Grade 2) and D'NealianTM (Grade 2 and 3) handwriting programs. Bright tablet paper ruled both sides with red baselines, blue dotted midlines and blue headlines. Tablets have a heavy chipboard back and protective full page, four color, retail-friendly front cover. Ruling: 0.5" (short way). Dotted Midline: 0.25". Skip Space: 0.25". Includes 40 sheets. Measures 8" x 10.5". Sold as a pack of 12 tablets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.