
DNealian/Zaner-Bloser Picture Story Tablet, Grade 1-3, PK6
Mfr # P2484
Zoro # G4781667
product price: $24.35
/pk 6, $4.06/eaKey Features
Includes
7 tablets (240 sheets total)
Recommended Grade
Grade 1-3
Recommended Age
6-8 Years
Color
White
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2484
Zoro #
G4781667
UPC #
194629039319
Country of Origin
United States
Details
Includes
7 tablets (240 sheets total)
Recommended Grade
Grade 1-3
Recommended Age
6-8 Years
Color
White
Material
Paper
Description
Our Pacon® Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-BloserTM (Grades 2 and 3) and D'Nealian® (Grades 1, 2 and 3) handwriting programs. Bright tablet paper is ruled on both sides with red baselines, blue dotted midlines and blue headlines. Picture Story paper is ruled with a 4.5" picture space on both sides. Tablets have a heavy chipboard back and protective full page, four color, retail-friendly front cover. Recyclable. Includes 40 sheets. Measures 12" x 9". Sold as a pack of 6 tablets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.