DNealian/Zaner-Bloser Picture Story Tablet, Grade K-1, PK6

  • Mfr # P2483

  • Zoro # G4781344


product price: $24.55
/pk 6, $4.09/ea

Key Features

Includes
6 tablets (240 sheets total)
Material
Paper
Recommended Age
5-6 Years
Recommended Grade
Grade K-1
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2483
Zoro #
G4781344
UPC #
194629039302
Country of Origin
United States

Details

Includes
6 tablets (240 sheets total)
Material
Paper
Recommended Age
5-6 Years
Recommended Grade
Grade K-1
Color
White

Description

Our Pacon® Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-BloserTM (Grade 1) and D'Nealian® (Grade K) handwriting programs. Bright tablet paper is ruled on both sides with red baselines, blue dotted midlines and blue headlines. Picture Story paper is ruled with a 4 1/2" picture space on both sides. Tablets have a heavy chipboard back and protective full page, four color, retail-friendly front cover. Recyclable. Includes 40 sheets. Measures 12" x 9". Sold as a pack of 6 tablets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.