
White Drawing Paper, 57 lb Text Weight, 24 x 36, Pure White, PK250 (Discontinued)
- Mfr # 4726
- Zoro # G5729249
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4726
Zoro #
G5729249
UPC #
045173047261
Country of Origin
United States
Dimensions
Size
24 x 36
Sheet/Roll Size
24 x 36
Details
Item
Drawing Paper,57lb.,24"x36",Pure White
Color
Pure White
Basis Weight
57 lb
Weight
28.35 lbs
Paper/Media Color(s)
Pure White
Paper Basis Weight (lb)
57 lb Text
Description
Drawing Paper,57lb.,24"x36",Pure White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.