Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawing Paper, Manila, 9in. x 12in., 500 Sheets Per Pack, 2 Packs, 1000PK

  • Mfr # P4009

  • Zoro # G212511391


product price: $35.85
/pk 1000, $0.04/ea

Key Features

Color
Manilla
Includes
1000 Sheets
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4009
Zoro #
G212511391
UPC #
194629129232
Country of Origin
United States

Details

Color
Manilla
Includes
1000 Sheets
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

This cream colored manila drawing paper is great for beginning drawing and sketching. The medium tooth is perfect for all types of dry media. Recyclable. Each pack includes 500 sheets. Sold as 2 packs for a total of 1000 sheets.


  • Standard weight
  • Medium tooth surface
  • Ideal for dry media
  • Excellent multi-purpose paper for classroom projects
  • Recyclable
  • 500 sheets per pack, sold as 2 packs, 1000 sheets total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.