Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Drawing Paper Roll, 18" x 75", White 4775

Drawing Paper Roll, 18" x 75", White (Discontinued)

  • Mfr # 4775
  • Zoro # G4422516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4775
Zoro #
G4422516
UPC #
045173047759
Country of Origin
United States

Details

Item
Drawing Paper Roll,18" x 75",White

Description

Drawing Paper Roll,18" x 75",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.