Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Drawing Paper, White, 78lb., 18"x24", PK500 4818

Drawing Paper, White, 78lb., 18"x24", PK500 (Discontinued)

  • Mfr # 4818
  • Zoro # G5729230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4818
Zoro #
G5729230
UPC #
045173048183
Country of Origin
United States

Dimensions

Size
18 x 24
Sheet/Roll Size
18 x 24

Details

Item
Drawing Paper,White,78lb.,18"x24",PK500
Color
Pure White
Basis Weight
78 lb
Weight
35.4 lbs
Paper/Media Color(s)
Pure White
Paper Basis Weight (lb)
78 lb Text

Description

Drawing Paper,White,78lb.,18"x24",Package Quantity500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.