Zoro Homepage
This item is Discontinued.
Pacon Drawing Paper, White, Heavyweight, 18in x 24in, PK500 P4818

Drawing Paper, White, Heavyweight, 18in x 24in, PK500 (Discontinued)

  • Mfr # P4818
  • Zoro # G4112778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4818
Zoro #
G4112778
UPC #
45173048183
Country of Origin
United States

Details

Color
White
Recommended Age
5+ Years
Material
Paper
Includes
500 Sheets
Recommended Grade
Grade K+

Description

Bright white sulphite drawing paper is great for classroom use for beginner drawing and sketching. Ideal for use with dry media. Acid-free and recyclable. Measures 18" x 24". Each pack includes 500 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.