Zoro Homepage

Drawing Paper, White, Medium Weight, 12in x 18in, PK500

  • Mfr # P4712

  • Zoro # G7546019


product price: $41.59
/pk 500, $0.08/ea

Key Features

Color
White
Recommended Age
3+ Years
Material
Sulphite Paper
Recommended Grade
Grade PK+
Includes
500 sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4712
Zoro #
G7546019
UPC #
45173047124
Country of Origin
United States

Details

Color
White
Recommended Age
3+ Years
Material
Sulphite Paper
Recommended Grade
Grade PK+
Includes
500 sheets

Description

Bright white sulphite drawing paper is great for classroom use for beginner drawing and sketching. Medium tooth is perfect for all types of dry media. Acid-free and recyclable. Measures 12" x 18". Includes 500 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.