Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Dry Erase Roll, Self-Adhesive, White, 18" x 20ft, 1 Roll AR1820

Dry Erase Roll, Self-Adhesive, White, 18" x 20ft, 1 Roll (Discontinued)

  • Mfr # AR1820
  • Zoro # G5187218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR1820
Zoro #
G5187218
UPC #
838613000212
Country of Origin
United States

Details

Material
Vinyl, Adhesive
Color
White
Recommended Age
6+ Years
Recommended Grade
1+

Description

Make an old chalkboard or a worn out dry erase board new again! These rolls make it easy to do. Each roll has a full-adhesive backing, so it's easy and convenient to put up. Create a dry erase board almost anywhere! Works on conference room tables, desks, walls, doors and almost any hard, smooth, clean, non-porous surface. Won't leave residue behind and erases cleanly. Recyclable. Each roll measures 18" x 20'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.