
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4798
Zoro #
G4422428
UPC #
045173047988
Country of Origin
United States
Dimensions
Width
8.5"
Length
11"
Size
11 x 8.5
Book Width
8.5"
Book-Spine Length
11"
Sheet Size (Bound-Side First)
11 x 8.5
Details
Item
Ecology Sketch Diary,White
Color
Green
Basis Weight
60 lb
Sheet Color
White
Sheet Rule/Format Type
Unruled
Cover Color
Green
Sheets per Book/Journal
70
Book-Binding Edge
Side
Book-Binding Type
Spiral Coil
Weight
0.97 lbs
Number of Subjects/Sections
1
Sheet Basis Weight (lb)
60 lb Text
Dated/Undated
Undated
Description
Ecology Sketch Diary,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.