Zoro Homepage

Fadeless Paper Roll, 48"x50ft., Brown

  • Mfr # 57025

  • Zoro # G5888885


product price: $27.79
/ea

Key Features

Paper Color
Brown
Sheet Size
48" x 50 ft
Paper Weight
50 lb
Paper Finish
Matte
Rolls Per Unit
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57025
Zoro #
G5888885
UPC #
029444570252
Country of Origin
United States

Dimensions

Sheet Size
48" x 50 ft

Details

Item
Fadeless Paper Roll,48"x50ft.,Brown
Paper Color
Brown
Paper Weight
50 lb
Paper Finish
Matte
Rolls Per Unit
1

Description

Fadeless Paper Roll,48 In.x50ft.,Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.