Filler Paper, 3/8in. Ruled, 8in. x 10.5in., 200 Sheets Per Pack, 3 Packs, 600PK

  • Mfr # PMMK09202

  • Zoro # G112451568


product price:  $25.95
/pk 600, $0.04/ea

Key Features

Color
White
Includes
600 Sheets
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMMK09202
Zoro #
G112451568
UPC #
194629130290
Country of Origin
United States

Details

Color
White
Includes
600 Sheets
Material
Paper
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

Quality filler paper for all of your home, office and classroom needs. Smooth White paper features 3/8in wide ruling in 8in x 10.5in size. 3-hole punched and ruled on both sides. Recyclable. Each pack includes 200 sheets. Sold as 3 packs for a total of 600 sheets.


  • Smooth White bond paper that's perfect for all of your home, office and classroom needs
  • 3/8" Wide ruled on both sides with Red margin
  • 3-Hole Punched for use in standard binders
  • Sheets measure 8" x 10.5"
  • Recyclable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.