Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon FingerpaintPaper, 50lb., 16"x22", Wht, PK100 5316

FingerpaintPaper, 50lb., 16"x22", Wht, PK100 (Discontinued)

  • Mfr # 5316
  • Zoro # G5770311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316
Zoro #
G5770311
UPC #
045173053163
Country of Origin
United States

Dimensions

Size
16 x 22

Details

Item
FingerpaintPaper,50lb.,16"x22",Wht,PK100
Color
White
Basis Weight
50 lb

Description

FingerpaintPaper,50lb.,16"x22",Wht,Package Quantity100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.