Zoro Homepage

Foam Board, Black-on-Black, 22" x 28", PK10

  • Mfr # CAR12007

  • Zoro # G7952482


product price: $91.15
/pk 10, $9.12/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
Black
Width
22"
Length
28"
Thickness
187.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR12007
Zoro #
G7952482
UPC #
-
Country of Origin
United States

Dimensions

Width
22"
Length
28"
Thickness
187.5 mil

Details

Item
Foam Board
Material
Polystyrene
Color
Black
For Use With
Wood
Features
Sturdy

Description

Black polystyrene extruded foam lam"ated between two sheets of black paper that feature a fa"t 1/2" grid to form a lightweight but strong and rigid surface. Ideal for crafts, school projects, fram"g, mount"g, displays, posters, and exhibits. Easy-to-cut sheets have a smooth surface, and accept a wide range of media "clud"g pa"ts. Sheets are 3/16" thick. Measures 22" x 28". "cludes 10 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.