Zoro Homepage

Ghostline White Foam Presentation Board, 0.5in Grid 28x22in, PK3

  • Mfr # PCAR12080

  • Zoro # G2880616


product price: $32.19
/pk 3, $10.73/ea

Key Features

Color
White with faint grid
Includes
3 tri-fold foam boards
Recommended Age
5+ Years
Recommended Grade
Grade K+
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
PCAR12080
Zoro #
G2880616
UPC #
194629039944
Country of Origin
United States

Details

Color
White with faint grid
Includes
3 tri-fold foam boards
Recommended Age
5+ Years
Recommended Grade
Grade K+

Description

The Ghostline® tri-fold foam presentation board features a 1/2" faint grid that makes it easy to line up words, charts or graphs. The grid pattern takes the guess work and measuring out of creating a display, making it easy to create the perfect presentation. It's a great solution for school, home, art and office applications. The Ghostline® tri-fold foam presentation board is 28 in. wide by 22 in. high, and folds to 14 in. wide by 22 in. high, so it's easy to carry and take with you wherever you need to go. Measures 28" x 22". Sold as a pack of 3 presentation boards.