Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pacon Handwriting Paper, 30 lb, 1/2" Long Rule, Two-Sided, 8 x 10.5, PK500 ZP2612

Handwriting Paper, 30 lb, 1/2" Long Rule, Two-Sided, 8 x 10.5, PK500 (Discontinued)

  • Mfr # ZP2612
  • Zoro # G100447207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZP2612
Zoro #
G100447207
UPC #
45173926122
Country of Origin
United States

Dimensions

Size
8 x 10.5

Details

Color
White
Weight
2.74 lbs
Basis Weight
30 lb

Description

Rulings conform to Zaner-BloserTM and/or D'NealianTM handwriting programs. Bright tablet paper ruled on both sides with red baselines, blue dotted midlines and blue headlines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.