Shop PACON
See all product information
Create Account
Handwriting Tablet, White, 1/2 in x 1/4 in x 1/4 in Ruled Long, 12in. x 9in., 40 Sheets, 12PK
- Mfr # PCAR12556
- Zoro # G911755812
product price:Â
$
44.99
/pk of 12, $3.75/ea
Key Features
Cover Color
White
Cover Material
Melamine Board
Includes
12 Tablets (40 Sheets Per Tablet)
Recommended Age
4-8 years
Recommended Grade
Grade K+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCAR12556
- Zoro #
- G911755812
- UPC #
- 194629126118
- Country of Origin
- United States
Details
- Cover Color
- White
- Cover Material
- Melamine Board
- Includes
- 12 Tablets (40 Sheets Per Tablet)
- Recommended Age
- 4-8 years
- Recommended Grade
- Grade K+
Description
Our Handwriting Tablet is great for tracking students' handwriting progress over time, and helps build a solid foundation for students to write legibly and communicate effectively through writing. Paper is 1/2'' ruled on both sides with solid blue headlines, 1/4'' dotted blue midlines, solid red baselines and 1/4'' skip space. Recyclable. Each tablet measures 12'' x 9'' and includes 40 sheets. Sold as a pack of 12 tablets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.