Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Heavyweight Kraft Roll, White, Heavyweight, 36in x 1,000ft, 1 Roll P5936

Heavyweight Kraft Roll, White, Heavyweight, 36in x 1,000ft, 1 Roll (Discontinued)

  • Mfr # P5936
  • Zoro # G4114869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5936
Zoro #
G4114869
UPC #
45173059363
Country of Origin
United States

Dimensions

Width
36"
Length
1000 ft

Details

Color
White
Material
Paper
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
1 Roll
Features
Heavyweight, Recyclable, Durable

Description

The "all-purpose" kraft paper. Use for murals, collages, finger paintings, table covers and craft projects. Recyclable. Roll measures 36" x 1,000'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.