Zoro Homepage

Heavyweight Tagboard, Manila, 12" x 18", PK100

  • Mfr # P5114

  • Zoro # G7954844


product price: $21.65
/pk 100, $0.22/ea

Key Features

Width
12 in
Length
18 in
Color
Manila
Type
Tagboard Paper
Features
Acid-free, Heavy Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5114
Zoro #
G7954844
UPC #
45173051145
Country of Origin
United States

Dimensions

Width
12 in
Length
18 in

Details

Item
Tagboard
Color
Manila
Type
Tagboard Paper
Features
Acid-free, Heavy Weight
Application
Craft, Art

Description

Exceptionally strong, multi-purpose tagboard can be used for hundreds of arts and crafts projects. Great for calligraphy, stencils, stamping, paper sculpture, posters and flash cards. Also works well for classroom anchor charts. Same color on both sides, and has a smooth surface for working with pencils, pens, markers, crayons, and other media. Acid-free and recyclable. Measures 12" x 18". Includes 100 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.