
Heavyweight Tagboard, Manila, 18" x 24", PK100
Mfr # P5120
Zoro # G7954503
product price: $42.65
/pk 100, $0.43/eaKey Features
Width
18 in
Length
24 in
Color
Manila
Features
Acid-free, Heavy Weight
Type
Tagboard Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5120
Zoro #
G7954503
UPC #
45173051206
Country of Origin
United States
Dimensions
Width
18 in
Length
24 in
Details
Item
Tagboard
Color
Manila
Features
Acid-free, Heavy Weight
Type
Tagboard Paper
Application
Art, Craft
Description
Exceptionally strong, multi-purpose tagboard can be used for hundreds of arts and crafts projects. Great for calligraphy, stencils, stamping, paper sculpture, posters and flash cards. Also works well for classroom anchor charts. Same color on both sides, and has a smooth surface for working with pencils, pens, markers, crayons, and other media. Acid-free and recyclable. Measures 18" x 24". Includes 100 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.