Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Hyper Multi-Purpose Paper, 5 Assorted Colors, 24 lb., 8.5in. x 11in., 500 Sheets, 500PK P101135

Hyper Multi-Purpose Paper, 5 Assorted Colors, 24 lb., 8.5in. x 11in., 500 Sheets, 500PK (Discontinued)

  • Mfr # P101135
  • Zoro # G905262678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P101135
Zoro #
G905262678
UPC #
84001011357
Country of Origin
United States

Details

Color
5 Assorted Colors
Includes
500 Sheets
Material
24 lb. paper

Description

Vibrant colored paper perfect for documents you want to stand out among others. This 20 lb. paper works well in laser and inkjet printers, photocopiers and offset printers. Assorted five colors include: Hyper Yellow, Hyper Pink, Hyper Orange, Hyper Coral Red and Hyper Lime. Acid-free and recyclable. Each pack includes 500 sheets. Each sheet measures 8.5" x 11".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.