
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5618
Zoro #
G5729066
UPC #
045173056188
Country of Origin
United States
Dimensions
Size
18" x 1000 ft
Sheet/Roll Size
18" x 1000 ft
Details
Item
Kraft Paper Roll,18"x1000ft.,White
Color
White
Basis Weight
40 lb
Paper/Media Color(s)
White
Weight
21.26 lbs
Rolls Per Unit
1
Paper Basis Weight (lb)
40 lb Wrapping
Description
Kraft Paper Roll,18"x1000ft.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.