Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Learning Walls, United States Map, 48in x 72in, 1 Piece

  • Mfr # P0078760

  • Zoro # G6028907


product price: $35.29
/ea

Key Features

Color
White with Black Print
Material
corrugated cardboard, paper
Recommended Age
6-12 Years
Recommended Grade
1-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0078760
Zoro #
G6028907
UPC #
29444787605
Country of Origin
United States

Details

Color
White with Black Print
Material
corrugated cardboard, paper
Recommended Age
6-12 Years
Recommended Grade
1-7

Description

Help children have fun learning while decorating the detailed scenes. Learning Walls are smooth on the front, and corrugated on the back for extra durability! The large size allows students to work at the same time. Activity guide included. The US Map is a great tool for geography and social studies classes. Measures 48" x 72".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.