Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Letters, Self Adhesive, Red, 1" and 2" 51659

Letters, Self Adhesive, Red, 1" and 2" (Discontinued)

  • Mfr # 51659
  • Zoro # G6187461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51659
Zoro #
G6187461
UPC #
045173516590
Country of Origin
China

Details

Item
Letters,Self Adhesive,Red,1" and 2"

Description

Letters,Self Adhesive,Red,1 In. and 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.