Shop PACON
See all product information
Create Account
Magnetic Chalk & Whiteboard Eraser, 4 Assorted Colors, 2-1/4" x 4-1/4", 4 Erasers, 4PK
- Mfr # PAC2083
- Zoro # G323724413
product price:Â
$
13.15
/pk of 4, $3.29/ea
Key Features
Size
2-1/4 in x 4-1/4 in
Color
4 Assorted Colors
Material
Foam, Felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAC2083
- Zoro #
- G323724413
- UPC #
- 021196020832
- Country of Origin
- China
Dimensions
- Size
- 2-1/4 in x 4-1/4 in
Details
- Color
- 4 Assorted Colors
- Material
- Foam, Felt
Description
Soft, durable foam erasers have built-in finger grips. Works on both chalkboards and whiteboards. The attached magnet allows convenient storage right on your magnetic whiteboard. Includes 4 erasers in assorted colors: Blue, Red, Yellow and Green. Each eraser is 2.25" x 4.25".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.