
Manila Tag Chart Paper, Presentation Rule, 24 x 36, PK100 (Discontinued)
- Mfr # 5163
- Zoro # G000002094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5163
Zoro #
G000002094
UPC #
45173051633
Country of Origin
United States
Dimensions
Sheet Size
24 x 36
Width
24"
Size
24 x 36
Length
36"
Sheet Ruling Size
1 1/2"
Pad-Spine Width
24"
Pad Length
36"
Details
Number of Sheets
100
Item
Paper Pads/Note Pads
Color
White
Weight
20.01 lbs
Note-Rule Lines per Sheet
22
Sheet Color
White
Hole-Punch Details
Top: 2-Hole
Sheet Basis Weight (lb)
100 lb Tag
Sheet Rule/Format Type
Presentation Format
Pad-Binding Type
Glued/Gummed
Sheet-Ruling Color
Blue
Pad-Binding Edge
Top
Number of Subjects/Sections
1
Description
Sturdy manila tag paper. 1 1/2" ruling on both sides with 3/4" dotted midline. Two-hole punched for hanging. 100 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.