Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon MathNotes® Graphing Paper, 3-Hole Punched, 8.5" x 11", 150 Shts/Pk, PK6 3230

MathNotes® Graphing Paper, 3-Hole Punched, 8.5" x 11", 150 Shts/Pk, PK6 (Discontinued)

  • Mfr # 3230
  • Zoro # G5632138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3230
Zoro #
G5632138
UPC #
194629039425
Country of Origin
United States

Details

Color
White
Recommended Age
8+ Years
Recommended Grade
3+
Material
Paper

Description

Better Organization equals better grades. Specially designed grid ruled paper to facilitate elementary math education, the MathNotes® copyrighted design is intended to help students organize their math problems and notes more effectively. The front is ruled with MathNotes® 0.5" specialty grid and the back is 0.25" grid ruled. 3-hold punched. Recyclable. Measures 8.5" x 11". Each pack includes 150 sheets. Sold as a set of 6 packs, 900 sheets total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.