
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5181
Zoro #
G501848061
UPC #
45173051817
Country of Origin
United States
Dimensions
Size
12" x 9"
Thickness
Mediumweight
Art Board Thickness
Mediumweight
Board Size Open (W x H)
12" x 9"
Board Size (W x H)
12" x 9"
Details
Item
Art Boards
Color
Manila
Material
Paperboard
Features
Mediumweight—9 pt. thickness.
Weight
2.486 lbs
Art Board Type
Railroad, Tag & Poster Board
Description
Provide exceptionally strong, multipurpose tagboard to your young artists. It's ideal for a variety of arts and crafts projects, and it works well for chart making, too! High-quality, two-sides-one-color design allows for creations where reversibility would be desirable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.