Zoro Homepage

Medium Weight Tagboard, White, 9in. x 12in., 100 Sheets Per Pack, 3 Packs, 300PK

  • Mfr # P5281

  • Zoro # G612454649


product price: $35.75
/pk 300, $0.12/ea

Key Features

Material
9 pt. Tagboard
Color
White
Includes
300 Sheets
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5281
Zoro #
G612454649
UPC #
194629130283
Country of Origin
United States

Details

Material
9 pt. Tagboard
Color
White
Includes
300 Sheets
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Exceptionally strong medium weight White multi-purpose tagboard can be used for many arts and crafts projects. Great for calligraphy, stencils, stamping, paper sculpture, posters and flash cards. Works well with pencil, ink, pen, crayons, colored pencil and marker. Also works well for classroom anchor charts. Same color on both sides. Acid free. Recyclable. Each pack includes 100 sheets. Sold as 3 packs for a total of 300 sheets.


  • Medium weight 9 pt. thickness
  • Same color on both sides
  • Great for 3D construction projects
  • Ideal for classroom and art projects
  • Acid free and recyclable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.