Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Mini Sentence Strips, 3 x 12, Manila, PK600 P0073550

Mini Sentence Strips, 3 x 12, Manila, PK600 (Discontinued)

  • Mfr # P0073550
  • Zoro # G4858560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0073550
Zoro #
G4858560
UPC #
194629059539
Country of Origin
United States

Details

Material
Paper
Color
White
Recommended Age
4+ Years
Includes
600 strips
Recommended Grade
Grade PK+

Description

A 3" x 12" version of traditional sentence strips that are perfect for one or two words. Manila strips are 1.5" ruled with .75" dotted midline on one side and single line ruled on the opposite side. There are 100 strips per film-wrapped package. Recyclable. Sold as 6 packs for a total of 600 strips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.