Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Sentence Strips, 5 Assorted Colors, 3 x 12, PK300

  • Mfr # P0073560

  • Zoro # G4855998


product price: $25.99
/pk 300, $0.09/ea

Key Features

Color
Assorted
Material
Paper
Recommended Age
4-8 Years
Recommended Grade
Grade PK-3
Includes
300 sentence strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0073560
Zoro #
G4855998
UPC #
194629059461
Country of Origin
United States

Details

Color
Assorted
Material
Paper
Recommended Age
4-8 Years
Recommended Grade
Grade PK-3
Includes
300 sentence strips

Description

A 3" x 12" version of traditional sentence strips that are perfect for one or two words. These strips are ruled 1.5" with 0.75" dotted midline on one side, and single line ruled on the opposite side. There are 100 strips per film-wrapped package. Assortment includes five colors: Canary, Orange, Pink, Green and Blue. Recyclable. Sold as 3 packs for a total of 300 sentence strips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.